Velos Mini Hanger

Sebelum PPN:
Rp52.900
Spesifikasi
ColorSilver
Horizontal Load Capacity (kg)1
Length (mm)42
Load Capacity (kg)1
MaterialFerrite magnet; Steel; Steel wire; Nickel plating
Parallel Load Capacity (kg)1
Product Size(mm)42x42
Thickness (mm)35
TypeMagnetic type
Vertical load capacity (kg)1
Width (mm)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be careful not to hang anything that exceeds the indicated load capacity or anything that is easily breakable.
- Keep away from precision instruments, magnetic cards, watches, and magnetic products.
- Please note that depending on the mounting surface conditions, the indicated load capacity may not be supported.
- Please be careful as the metal on the back may damage the ground surface.
Feature
- A mini hanger with a strong magnet.

Ulasan Produk

Tidak ada ulasan