KTC Mini Grease Gun

Sebelum PPN:
Rp619.900
Spesifikasi
Capacity (cc)80
Grease Connection ScrewM15P2.5
MaterialAluminium Alloy
Maximum Pressure (MPa)20 or more
Nozzle Length (mm)120
Oil Tank Diameter (mm)32
Overall Length (mm)167.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Grease is not included.
- Please purchase commercially available products.
Feature
- A mini grease gun that can inject small amounts of grease.
- High airtightness allows you to use up all the grease.
- Uses thread size M15P2.5, which is compatible with commercially available bellows grease and tube grease.
Use
- Convenient for applying small amounts of grease.
- Ideal for greasing small parts and deep work areas.

Ulasan Produk

Tidak ada ulasan