BOSCH Cordless Micro Saw (Gergaji Mesin)

Kondisi Barang:
Sebelum PPN:
Rp7.199.900
Spesifikasi
Body Dimensions (mm)225x135x65
Capacity (Ah)2.0
Charging Time (Fully Charge) (minute)Approximately 90 (empty -> fully charged)
Charging Time (minute)65 to 80
Content Set2.0Ah battery ; Charger ; Micro saw blade (2609256D86) ; Blade cover ; Strap ; Carrying case
Cutting Capacity (mm)65 for wood, 30 for plastic
Effective Cutting Length (mm)65
Guide Bar Length (mm)65
Height (mm)135
Length (mm)225
MaterialPolypropylene (PP)
Maximum Cutting Diameter (mm)65
Number of Revolutions (times/minute)0-4100
Rated Voltage (V)DC10.8 (rechargeable battery for Bosch DIY) Terry)
Rotation Speed (rpm)0 to 4100
Saw Chain2609256D86
Stroke Number (rpm)0-4100
Vibration 3 Axis Composite Value (m/s²)Cutting 2.5
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses the world's first newly designed nano blade technology.
- With little vibration, it is possible to cut smoothly and almost vertically.
- Equipped with SDS system for easy blade removal and removal without the need for tools.
- Allows stable cutting with one hand.
Use
For delimbing outdoor trees and cutting wood boards.

Ulasan Produk

Tidak ada ulasan