KOMELON Mesuring Tape Magjacket with Holder

Sebelum PPN:
Rp539.900 - Rp609.900
Spesifikasi
0 Point Correction Moving ClawYes
455 Pitch DisplayYes
Case TypeJacket
Claw SpecificationsMagnetic moving claw
ColorSilver/Black
Horizontal Holding (m)2.4
Lock SpecificationSlide lock
MaterialTape = Steel; Tape coat = Acrylic
Shock AbsorberO
StandardJIS class 1
Tape ColorWhite (front) x white (back)
Tape Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Chrome plated.
- Equipped with a shock-resistant rubber jacket and movable claws with magnets.
- Non-optical coating reduces reflection and increases visibility of the scale.

Ulasan Produk

Tidak ada ulasan