ARGOFILE Rotary Tool MAXIMA NEO Torque Set (Gerinda Mini)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Chuck Inner Diameter (mm)3.0
Content SetHandpiece (PHP35-3.0) ; Controller ; Variable foot pedal, handpiece stand ; Collet chuck replacement tool, safety glasses, protective mask
Handpiece Dimensions (mm)150
Horizontal (mm)81
Maximum Torque (N cm)6.5
Motor Dimensions (mm)26
No Load Speed (rpm)35000
Outer Diameter (mm)26
Overall Length (mm)151
Power (W)80
Power Supply (V)100
Rated Input (VA)100
Shaft Diameter (mm)3
Vertical (mm)151
Voltage (V)AC100 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with a digital rotation speed display function and a convenient pause function as standard equipment.
- With its excellent dust-proof structure and rotational accuracy, it can be used not only for precision work such as jewelry making, wood carving, and glass cutting, but also for polishing various molds and deburring with the adoption of an ultra-strong ND magnet.
- The collet chuck uses a convenient one-touch opening/closing method, allowing tip tools to be attached and detached without using special spanners.
- Standard type of brush micromotor.
Use
For deburring, polishing, and grinding.

Ulasan Produk

Tidak ada ulasan