Nichiban Lakban Kertas (Solasi / Selotip)

Sebelum PPN:
Rp42.900
Spesifikasi
Adhesive Strength (N/10mm)0.95
ColorBlue
Compatible Tape CutterTC-15P
Length (m)17.5
MaterialBase = Japanese paper; Adhesive = Acrylic
Operating Temperature Range (°C)120 (30 minutes)
Tape Cutting ConditionCan be cut by hand
Tensile Strength (N/10mm)32.1
Thickness (mm)0.086
TypeReplacement tape
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Excellent initial adhesion.
- Excellent workability as the tape can be pulled out with light force.
- A high-quality type that is also used for masking for vehicle painting.
Use
For masking for vehicle painting and temporary fixing before gluing.

Ulasan Produk

Tidak ada ulasan