KAMOI Masking Tape Blueboss (Selotip Kertas)

Sebelum PPN:
Rp88.900 - Rp109.900
Spesifikasi
Adhesive Strength (N/10mm)1.9
ColorBlue
Continuous Use Temperature (°C)100 (30 minutes)
Length (m)18
MaterialBase = Japanese paper; Adhesive = Acrylic
Tensile Strength (N/15mm)50
Thickness (mm)0.08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy to cut by hand and easy to rewind.
- Can be layered and does not leave adhesive residue.
- It also has excellent heat resistance, water resistance, and weather resistance.
Use
For painting.

Ulasan Produk

Tidak ada ulasan