MCC Cutting Pliers Marine (Tang Potong)

Sebelum PPN:
Rp619.900
Spesifikasi
Blade Length (mm)40
Blade Thickness (mm)3.8
Cutting Ability (mm)Fish bone 10 or less, resin rope 6 or less, rubber thickness 5 or less
MaterialBlade = Stainless steel; Grip = Vinyl chloride
Total Length (mm)165

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The cutting edge is micro-serrated, and the material is made of special stainless steel to increase durability. These scissors are useful for fishing and fishing, and are intended for use at the seaside.
- The drop-prevention device mounting hole at the end of the handle not only prevents it from falling or getting lost, but also comes in handy when storing it.
Use
For fishing related/fishing, etc.

Ulasan Produk

Tidak ada ulasan