ECT Dispenser Lakban Manual (Tempat Solasi)

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorBlack
Depth (mm)227
Height (mm)166
MaterialBody = ABS; Reel = ABS; Weight = Concrete; Blade = Stainless steel
Maximum Tape Outer Diameter (mm)145
Maximum Tape Width (mm)20
Width (mm)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Preset the desired tape length with the length setting lever, and when you pinch and pull out the tape, the brake will come on at the "determined length" and you can cut it to a fixed length.
- Equipped with a micro-edge blade that cuts lightly and in a straight line.
- It is a product that can contribute to the SDGs targets of "sustainable and efficient use of natural resources" and "waste reduction."
- Equipped with a mechanism to adjust and fix the length of the tape to be pulled out.
- Pinch the tape and pull it diagonally at 45 to 90 degrees according to the desired length scale, and the brake will work at the set length.
- It can be used economically and efficiently by suppressing the overuse and unnecessary consumption of tape, which is a common habit.
Use
Reduces wasteful use of tape.

Ulasan Produk

Tidak ada ulasan