SUGATSUNE Lid Multi Purpose (Penutup Lubang Inspeksi)

Sebelum PPN:
Rp3.599.900 - Rp7.799.900
Spesifikasi
Depth (mm)100
MaterialStainless steel (SUS304)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For vertical use only.
- Cannot be used outdoors.
- The speed at which the lid closes varies depending on the temperature of the usage environment.
- If the product has been stored at temperatures below freezing, please leave it indoors at temperatures above 0℃ for several hours before using it.
Feature
- Equipped with soft close function.
- This type has plates on both the left and right sides of the waste inlet to prevent hand pinching.
- Made of stainless steel, it is resistant to rust and can be used even around water.

Ulasan Produk

Tidak ada ulasan