DENSAN Mall Bag

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorBlack
Effective Internal Dimension Frontage (mm)245
Effective Internal Dimensions (Depth) (mm)245
Effective Internal Dimensions (Height) (mm)1400
External Dimension (Height) (mm)1450
External Dimension Depth (mm)265
External Dimension Frontage (mm)265
Load Capacity (N)147.2
Size (mm)265 x depth 1450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A bag that is convenient for storing long items.
- Convenient for storing long items such as malls, pipes, fluorescent lights, etc. -Large capacity, can store 25 40W fluorescent lamps in 1 carton case, and approximately 20 1m malls.
- Equipped with a shoulder strap and handle for easy carrying.
- Opening width is 80cm.
- Easy to open and close with double-sided zipper.
- With a padded sponge bottom, the base of the fluorescent lamp is less likely to be damaged.

Ulasan Produk

Tidak ada ulasan