NICHIDO DENKO Electricity Meter Light Cover (Tutup Kotak Meteran)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Applicable Range (A)30 to 120
Content SetWood screws (SUS) = 4.5 x 38 (6 pieces), wood screws 4.5 x 32 (2 pieces), pan tapping (SUS) 4.0 x 16 (1 piece)
Depth (mm)164
Height (mm)350
MaterialHard vinyl chloride
Width (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Dimensions may be stipulated by the power company, so please check before using the mounting plate with the optimum dimensions.
- It may not be possible to install a 120A power meter depending on its size.
Feature
- Universal design made of self-extinguishing resin and composed of curves.
- Perfect for the exterior walls of houses.

Ulasan Produk

Tidak ada ulasan