MAGEVER MAGSAND i-hook

Sebelum PPN:
Rp339.900
Spesifikasi
Diameter (cm)3.1cm
Height (cm)3.6
Length (mm)31
MaterialMagnet part = Neodymium magnet (silicon coating); Hook part = ABS resin; Screw receiver part = ABS resin; Screw = Stainless steel
Outer Diameter (mm)3.1
Width (mm)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The load capacity varies depending on the material and thickness of the object to be sandwiched, so please make sure that it is safe before use.
- Load capacity: 500g with glass thickness of 5mm
Feature
- This is a revolutionary magnet that can be attached to glass, wood, and cloth surfaces by using two magnets ``sandwiched''.
- Neodymium magnets are completely coated with silicone resin, which has properties such as heat resistance, cold resistance, weather resistance, water resistance, mold releasability, and non-corrosion properties.
- Won the Excellence Award in the Functional Category at the 28th Japan Stationery Awards 2019.
Use
- Hooks can be made in places where hooks could not be attached before, such as glass, boards, and cloth, by sandwiching them between two magnets.
- Can be used in areas where rust is a concern, such as around water or outdoors, or on glass or resin that may be broken or scratched.

Ulasan Produk

Tidak ada ulasan