MagX Magnetic Schedule Board Sheet

Sebelum PPN:
Rp999.900
Spesifikasi
Body MaterialPolyethylene terephthalate (PVC), polypropylene (PP) Magnet sheet
ColorWhite
Length (m)0.6
Length (mm)600
Size (mm)0.027
Standard2.45
Thickness (mm)0.6
Width (mm)375

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a schedule for thin magnetic sheets.
- The magnetic back allows it to be attached to steel surfaces.
- Comes with accessories and can be used immediately.
Use
For managing schedules for 10 people.

Ulasan Produk

Tidak ada ulasan