MILWAUKEE Magnetic Drilling Machine (Mesin Bor Magnet Baterai)

Sebelum PPN:
Rp59.999.900
Spesifikasi
Available Battery PacksM18B2 JP, M18B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP
Available ChargersM18 DFC JP, M12-18FC JP, M12-18SC JP
Content SetDrill chuck
Magnetic Force (Maximum) (kN)8.89
Maximum Broach (mm)(depth) 50 (diameter) 38
Maximum Diameter (mm)cutter 38, drill 13
Maximum Drilling Capacity (mm)38
Maximum Magnetic Force (n)8890
Maximum Plate Thickness (mm)50
No Load Rotation Speed (rpm)400
Power Supply Voltage (V)18
Rotation Speed (at No Load) (rpm)400/690
Rotation Speed (rpm)(low speed) 0-400 (High speed) 0-690
Solid Bit Drill (mm)13
Spindle Receiver Size (mm)19
Stroke (mm)146

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Battery pack and charger are sold separately.
Feature
- Automatic lubrication mechanism and feed handle design that can be mounted on the left or right.
- Equipped with a magnet that operates independently of the power supply and attracts with a magnetic force of up to 8.89 kN.
- Demonstrates strong fixing force to steel materials, improving user safety.
Use
When drilling holes in steel materials.

Ulasan Produk

Tidak ada ulasan