Vessel Magnetic Catcher Short

Rating:
100% of 100
(1)
Sebelum PPN:
Rp169.900
Spesifikasi
MaterialBody = PP; Cap = PP; Magnet = Neodymium
Thickness (mm)16
Total Length (mm)21
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It is not possible to completely remove the magnetic force.
- Cannot be used with round shaft electric bits with a shaft diameter of less than 4 mm.
- Do not use near devices where magnetism may have a negative effect.
- Bits are not included.
Feature
- Can be attached to bits and drivers with small shafts (minimum round shafts up to Φ4mm) with a moving magnet.
- Uses strong neodymium magnets.
- Captures even long course threads. - Strongly magnetized when attached to a bit or screwdriver.
- Can be magnetized and demagnetized.
- Magnetic force remains even if removed from the bit.
- If you are concerned about the adhesion of chips, you can demagnetize it before use.
Use
For magnetizing and demagnetizing bits and drivers.

Ulasan Produk