King Jim Magnet Parts for Hybrid Fan

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorWhite
Compatible ModelHBF-FJRCW/SW, HBF-SJRCW, HBF-TJRCW
Height (mm)37
Length (mm)106
MaterialABS resin ; Magnet
Width (mm)106

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
4-A pedestal part with a strong magnet for attaching a hybrid fan to an air conditioner with a steel plate in the center.
- It is approximately 19mm thicker than the conventional HBF-JM2, making it compatible with recent air conditioners with larger flaps.
Use
When installing hybrid fan HBF-FJRCW/SW, HBF-SJRCW, HBF-TJRCW to iron plate type air conditioner.

Ulasan Produk

Tidak ada ulasan