YOSIKAWAKUNIKOUGYOUSYO Magnet Clip

Sebelum PPN:
Rp359.900
Spesifikasi
ColorWhite
Depth (mm)38
Height (mm)45
MaterialBody = ABS resin; Pipe = Stainless steel
Width (mm)285-430

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy to put in and take out, and a visually neat total storage that rationally assists in housework.
Use
- Magnetic storage series that pursues ease of use in terms of location, size of things to be stored, and ease of use.
- Even if the housing environment and lifestyle change, the simple and functional design will not be influenced by passing trends, and will offer attractive storage and rational space utilization.
- For various occasions such as office, kitchen, laundry, and sanitary.

Ulasan Produk

Tidak ada ulasan