MILWAUKEE M18 Fuel Multi Tool

Sebelum PPN:
Rp9.999.900
Spesifikasi
Amplitude Speed (times/minute)10000 to 20000
Available Battery PacksM18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
Available ChargersM12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
Blade ReplacementExchange without tools
Content SetWith case
LightWide angle 180° LED
Power Supply Voltage (V)18
Speed Shift10 steps + A mode
Vibration Angle (°)2.1 left and right (total 4.2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Battery pack and charger are sold separately.
Feature
- Blade replacement without tools and magnetic blade holder specification.
Use
For various tasks such as cutting, clipping, trimming, polishing, and peeling.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait