MILWAUKEE M18 FUEL Fish Tape

Sebelum PPN:
Rp11.999.900
Spesifikasi
Available Battery PacksM18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
Available ChargersM12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
Content SetNo case
Maximum Traction Force (kg)100
Power Supply Voltage (V)18
Rotation Speed (rpm)0 to 37
Traction Force (kN)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Battery pack and charger are sold separately.
- Non- conductive wire is sold separately.
Feature
- Cable insertion and retrieval are motorized, greatly increasing work speed, and cable cartridges can be replaced without tools (cables sold separately).
- Stepless speed adjustment using trigger.
- Cable opening structure prevents deposits from entering the cable cartridge.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait