MILWAUKEE M12 Fuel Multi Tool

Sebelum PPN:
Rp9.799.900
Spesifikasi
Available Battery PacksM12B2 JP, M12 B3 JP, M12 B4 JP, M12 B6 JP, M12 HB2.5 JP, M12 HB5 JP
Available ChargersC12C JP, M12-18FC JP, M12-18SC JP
Content SetWith case
Number of Vibrations (rpm)10000 to 20000
Pendulum Vibration Angle (°s)Left and right 1.95
Power Supply Voltage (V)12
Set Speed12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Battery pack and charger are sold separately.
Feature
- MILWAUKEE POWERSTATE brushless motor with high output and energy saving design helps improve runtime and extend battery life.
- Equipped with a speed adjustment dial that allows you to adjust the speed to the optimum speed from 10,000 to 20,000 min-1 according to the material
- High-performance design with low vibration for safe work
- Achieves high-speed cutting with a vibration angle of 1.95° left and right
- Equipped with REDLINKPLUS intelligence: Always check the usage status of the motor and battery By monitoring, you can achieve both long tool and battery life and high performance.
- Universal mount that can also attach various non-genuine accessories.
- Brightly illuminates the work space with 180° illumination LED.
- Depth gauge, dust collection adapter, and a variety of other accessories make it compatible with a wide variety of tasks.
Use
For various tasks such as cutting, clipping, trimming, polishing, and peeling.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait