SAFERUN Lockout Station Management Box with Tag Out Hanging Tag

Sebelum PPN:
Rp7.499.900
Spesifikasi
Case Dimensions Depth (mm)90
Case Dimensions Height (mm)430
Case Dimensions Width (mm)575
ColorRed
Content SetBody key x 2 ; Wall mounting bracket ; Hanging tag (operation prohibited) x 20 pieces
MaterialSteel (surface high temperature treatment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can manage lockout padlocks and hanging tags all at once.
- Transparent plate makes it convenient to see the contents.
- Please use it by attaching it to a wall etc.
- Comes with 20 hanging tags (operation prohibited).
Use
For managing lockout padlocks and hanging tags.

Ulasan Produk

Tidak ada ulasan