MITOROY Lineman's Pliers Crimp (Tang Jepit)

Sebelum PPN:
Rp539.900
Spesifikasi
Cutting Capacity (mm)Copper wire 3.2 / Soft wire 2.3 / Hard wire 1.6
Cutting Capacity (mm) Hard Wire1.6
Dimension A (mm)23
Dimension E (mm)47
Dimension L (mm)163
Dimension T (mm)12.5
Liter (mm)27
MaterialSpecial purpose steel (SKMF2)
Nominal Size (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The blade is induction hardened for excellent sharpness.
- Comes with a vinyl grip.
Use
- The blade is induction hardened for excellent sharpness. - Comes with a vinyl grip.

Ulasan Produk

Tidak ada ulasan