OWLTECH Lightning Cable

Sebelum PPN:
Rp589.900
Spesifikasi
Cable Length (cm)200
ColorWhite
Connector ShapeUSB Type-C (male) - Lightning (male)
Length (m)2
StandardsUSB PD (PowerDelivery) compatible, supports up to 60W (20V/3A) charging
Transfer Speed (Mbps)Up to 480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Charging cable from USB Type-C (USB-C) to Lightning devices.
- Uses aramid fiber that is soft, resistant to disconnection, strong, and friction-resistant.
- Apple certified MFi certified lightning cable, so you can rest assured.
- Compatible with Power Delivery.

Ulasan Produk

Tidak ada ulasan