Leutor LHB Motor Unit

Sebelum PPN:
Rp12.999.900
Spesifikasi
Compatible ModelLHBC-12
Content SetCollet chuck Diameter 3 (main unit included) Sleeve collet (CS23), 2 spare carbon brushes, chuck spanner, joint spanner
Input Voltage (V)0 to 12
Maximum Input Power (W)30
Outer Diameter (mm)27.8
Overall Length (mm)140.2
Speed of Rotation (rpm)0 to 30000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Chuck capacity φ2.34, φ3, tool diameter used: Grinding wheel and cutter can be used up to 6mm, and can be used for various processing.
Use
By connecting with the power unit (LHBC-12), it can be used for a wide range of purposes such as deburring and polishing.

Ulasan Produk

Tidak ada ulasan