MK Lever Handle

Sebelum PPN:
Rp1.099.900 - Rp2.599.900
Spesifikasi
Applicable Door Thickness (mm)30-36
Back Set (mm)51
Case Depth (mm)75
MaterialZinc alloy
TypeTubular lock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Fail-safe design of TXS tubular lock (lock-in prevention function).
- If the lever handle is subjected to a moderate impact or excessive rotational torque, resulting in metal fatigue, or if damage occurs due to wear of parts during normal use (repetitive use under light loads: deterioration over time), the latch bolt will remain retracted into the lock (fail-safe is activated), avoiding problems such as the door not opening.
Use
For indoor use.

Ulasan Produk

Tidak ada ulasan