KOD Level for Drain Pipes

Sebelum PPN:
Rp919.900 - Rp1.199.900
Spesifikasi
Accuracy±1.5/m=within ±0.0859°
Height (mm)50
MaterialAluminium
Scale SpecificationWith scale graduations
Sensitivity0.5/m=0.0286°
Thickness (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is the definitive drainage gradient device that uses bubble tubes with different gradient settings to improve work efficiency.
- Box-shaped frame with U groove.
- Contains 4 scales.
- Setting slope is 1/50, 1/100, 1/150, and horizontal.
- Comes with a scale.
- Sensitivity 0.5mm/m=0.0286°.
- Equipped with a U groove for measuring Hume tubes and VU tubes. (φ19 or more)

Ulasan Produk

Tidak ada ulasan