Plus Letter Case

Sebelum PPN:
Rp1.999.900
Spesifikasi
ColorWhite
Content SetVertical partition plate for shallow type, horizontal partition plate = 1 sheet each, 17 sheets of heading paper (height 17 x width 62.5 )
Depth (mm)350
Drawer Inner Dimension Depth (mm)313
Drawer Inner Dimension Frontage (mm)223
Drawers7 shallow types
Height (mm)340
Inner Drawer Dimensions Depth (Shallow Type) (mm)313
Inner Drawer Dimensions Width (Shallow Type) (mm)223
Inner Drawer Height (Shallow Type) (mm)36
Inside The Drawer Dimension Height (mm)36
MaterialMain body/drawer = polystyrene (PS), rail = PP
TypeA4 vertical type
Width (mm)265

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The highly interior design is popular.
- The drawer has a stopper to prevent it from falling out.
- It has a sturdy frame with a solid structure.

Ulasan Produk

Tidak ada ulasan