FUJIKURA LED Unit

Sebelum PPN:
Rp459.900 - Rp609.900
Spesifikasi
BaseR7s
Frequency (Hz)50/60
Irradiation Angle (°)360
Rated Voltage (V)AC100
Working Environment Temperature (°C)-20 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- An LED unit for halogen floodlights that can be used in place of double-ended halogen lamps.
- Equipped with LED chips 360 degrees and makes full use of the reflector of the floodlight, so it is bright.
- Compared to halogen bulbs, they are more resistant to vibration and do not reach high temperatures, making them more durable.
- Compared to halogen floodlights, power consumption is approximately 1/50th lower, and the lifespan is approximately 10 times more economical.
- *Please make sure that the size matches, and attach it to the projector body before use.
- Please do not use waterproof or highly airtight floodlights for long periods of time.
- Cannot be used in conjunction with a sensor light or timer switch.
- (Utility model patented product: Registration No. 3214774)
Use
Instead of double-ended halogen replacement bulbs.

Ulasan Produk

Tidak ada ulasan