CATEYE LED Multifunctional Lantern

Sebelum PPN:
Rp4.399.900
Spesifikasi
Content SetUSB cable ; 3 types of USB cable connection terminals (miniUSB type-B, microUSB type-B, Lightning) ; Instruction manual
Depth (mm)138.5
Height (mm)148
Light source colorWhite
Maximum Lighting Time (hour)When operating only LED = 67.5 (80 for radio only)
Power SourceLithium polymer rechargeable battery (included)
Protection GradeIP65
Width (mm)138.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- An LED lantern with 8 types of lighting patterns to choose from. (Brightness can be adjusted to 4 levels) Equipped with a large diameter LED for long-distance lighting, and can also be used like a flashlight.
- Using two USB ports, you can charge two devices such as smartphones at the same time.
- It is possible to emit LED light or operate an alarm + LED when the sensor detects a human presence.
- You can use the radio function for 30 minutes with a 5-minute manual charge.
- In the event of an emergency, you can use an alarm to notify people around you of your presence.
- Can be charged using solar power, hand cranking, or microUSB terminal. Additionally, this product can be used as a power source to charge smartphones, etc.
- It can also be charged from a household outlet using the USB-AC adapter. (AC adapter sold separately)
Use
- As a lantern for emergencies.
- Can be used as a lantern + radio for outdoor purposes such as camping.
- As a power source during power outages.
- As a security light using a motion sensor.
- For AM/FM radio reception.

Ulasan Produk

Tidak ada ulasan