KAMEDA LED Light in a Bord

Sebelum PPN:
Rp859.900
Spesifikasi
BaseG13
Brightness (Lm)650
ColorDaylight, White
Color Temperature (K)5700
Content SetTrough type LED lighting equipment, 10 type straight tube LED
Length (mm)358
MaterialLighting body = Colored steel plate, LED cover, base = Polycarbonate
Power Consumption (W)5
Total Length (mm)358
Voltage (V)100-240
Width (mm)52.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A simple, lightweight, and low-priced trough-type light fixture for 10-inch and 20-inch models that is the same as the conventional design drawing.
- There is almost no noise and there is no effect on surrounding electronic equipment.
- You can also choose a light fixture with a terminal block as an optional part.
- This is a set model number for a light fixture and straight pipe. Can also be purchased separately
- Bright straight tube LED with a wide light distribution angle of 300°.
- Since it emits almost no ultraviolet rays, insects are not attracted to it.
- It has a voltage-free specification of AC100-240V, so it can be installed regardless of the power source.
- This product is for indoor use only.
Use
For control panels, power distribution boards, and other places where light is required.

Ulasan Produk

Tidak ada ulasan