NICHIDO LED HandyType Light

Sebelum PPN:
Rp1.499.900
Spesifikasi
Brightness (Lm)Side (wide) = High 150; Low 75; Bottom (spot) = 100
Charging Time (hour)2 to 3
ColorGray
Color RenderingSide=Ra80 / Bottom=Ra70
Content SetUSB cable (AC adapter sold separately)
Depth (mm)19
Height (mm)154
Light source colordaylight
Lighting Time (hour)Wide HIGH 2, LOW 4, Spot 2.5
Maximum Lighting Time (hour)2 (side wide high ) / 4 (side wide weak) / 2.5 (bottom spot)
Outer Diameter (mm)19
Peak Wavelength (N m)365
Power SourceLithium-ion battery (built-in) 3.7V 0.6Ah
Total Length (mm)154
Ultraviolet Wavelength (mm)365
Width (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- USB AC adapter is not included.
- Do not turn on the light while charging.
Feature
- Rechargeable type that is convenient to carry.
- Equipped with three LEDs: UV light (top), wide (side), and spot (bottom).
- Comes with a magnet and a clip that can be hung on your pocket.
- For USB charging only.

Ulasan Produk

Tidak ada ulasan