NIKKEI LED Battery-Operated Warning Light High Brightness

Sebelum PPN:
Rp3.999.900
Spesifikasi
Depth (mm)118
Height (mm)157
MaterialBody = ABS resin; Gloves = Acrylic resin (PA)
Power Supply (V)3
Protection Class55
Protection GradeIP35
Rated Voltage (V)3 (AA x 2)
Width (mm)118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Battery-powered LED revolving light Uses Nicocapsule's high-brightness LED.
- Buzzer and rotating light can be operated at the same time.
- It runs on two single batteries and can be attached with a magnet.
Use
- For warning lights in places where power is not available.
- For battery-operated warning lights in emergencies and disasters.

Ulasan Produk

Tidak ada ulasan