Yamamoto Laser Safety Glasses

Sebelum PPN:
Rp6.099.900 - Rp7.399.900
Spesifikasi
Anti-Scratch TreatmentYes
Anti-fog treatmentYes
Content SetSpecial case ; Cleaner cloth
Frame ColorWhite
Height (mm)58
Length (mm)178
Nose PadYes
Trail AdjustmentYes
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Laser beams with the same name may have different wavelengths.
- Please be sure to check the wavelength before use.
- Supported by laser type.
- Do not use for laser beams other than those listed in the ``usable laser types.''
- Do not use as light- blocking glasses for welding.
Feature
- Two types of nose bridges that eliminate "gap" as much as possible.
- Maintains clear visibility with anti-fog treatment.
- It is an "overglass type" that can be used with vision correction glasses.
- A "cushion bar" that provides a soft fit and prevents light from entering from above.
- A ``Flex Frame'' that fits all face widths.
- It is a "free temple" that fits exactly as you want.
Use
For laser processing (cutting, welding, marking, joining, etc.), laser measurement, laser treatment, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait