TOPCON Laser Receiver

Sebelum PPN:
Rp14.999.900
Spesifikasi
Dimension H (mm)25
Dimension L (mm)146
Dimension W (mm)76
Dimensions (mm)L146xW76xH25
Dustproof waterproof performanceProtection grade IP66
Length (mm)146
Operating Temperature Range (°C)-20 to +50
Power Supply2 AA batteries
Resolution (mm)High accuracy/±1.0/Normal accuracy/±2.0
Thickness (mm)25
Usage Time (hour)Approximately 120 (alkaline batteries) (+20°C)
Width (mm)76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please read the instruction manual carefully before use.
- Product specifications are subject to change without notice.
- Thank you for your understanding.
Feature
- Receiver for rotating laser RL-H5ARB/RL-H5ADB
- Receiving range: 800 m in diameter
- Laser position step display: 9 steps + loss display
- Auto power off time: Approx. 30 minutes
- Battery level warning: LCD display

Ulasan Produk

Tidak ada ulasan