STS Laser Range Finder (Meteran Laser)

Sebelum PPN:
Rp7.999.900
Spesifikasi
Addition/Subtraction Distance (Upper Row) (m/yd)0.1 unit (200m/yd) (less than), 1 units (over 200m/yd)
Angle Measurement Accuracy (°)±1
Content SetCR2 lithium battery for testing = x 1 (DC3V) ; Special case ; Strap ; Cleaner
Display unitYard (Yd)/meter (m) switchable
Distance Accuracy (m)±1 (when measuring straight distance)
Distance DisplayStraight line distance (lower row)=0.1m/yd unit
Height (lower) (m)1
Height (mm)73
Horizontal Distance (Upper Row)1m/yd unit
Magnification (x)6x
Measurement Range (m)5 to 600 (5.4YD to 656YD)
Power SourceCR2 lithium battery x 1 (DC3V)
Thickness (mm)36
Width (mm)89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The unit can be switched between yards and meters, so it is useful not only for golf but also for measuring distances at construction sites.
- In addition to measuring straight distance, horizontal distance, elevation difference, and angle, it is also possible to display the actual required distance (approximate) that takes elevation difference into account.
- Continuous distance measurement is also easily possible.
- Equipped with a golf mode that allows accurate distance measurement to pin flags.
Use
In addition to golf, it can also be used for distance measurement at various construction sites, sightseeing, and watching sports.

Ulasan Produk

Tidak ada ulasan