Noritake Lasax Silver Economy Type Dry

Sebelum PPN:
Rp3.999.900
Spesifikasi
Blade Thickness (mm)2.7
ColorSilver
Dimension D (inch)12
Hole Diameter (mm)30.5
Included Ring Hole Diameter (mm)20/22/25.4
MaterialBase metal (iron)/chip (sintered metal)
Maximum Operating Speed (rpm)6200
Outer Diameter (mm)306
Tip Height (mm)6.0
TypeDry type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Diamond tools are safe tools if used correctly, but if used incorrectly or handled with carelessness, diamond tools may be damaged.
- Be sure to read the instruction manual before use, and for safety reasons, be sure to attach the machine cover and wear a helmet, safety glasses, and safety shoes when working (please wear a mask if dust is generated).
Feature
- An economical type dry cutting blade that pursues high cost performance when cutting concrete and its secondary products, bricks, blocks, etc.
- Hole diameter can be adjusted using the included collar.
Use
- For cutting, engine cutters, and electric cutters.
- For Hume pipes, U-shaped pipes, hard concrete, general concrete, and foam concrete.

Ulasan Produk

Tidak ada ulasan