SIGHTRON Large-Diameter Lens Binocular

Sebelum PPN:
Rp5.099.900
Spesifikasi
Actual field of view (°)4.3
Brightness22.1
CoatingFully multi-coated
Content SetBody, lens cap, case, lens cloth, instruction manual ; Tripod mounting adapter
Depth (mm)275
Eye Relief (mm)19
Field of View @1000m (m)75
Height (mm)85
Lens Dimension (mm)70
Magnification (x)15
MaterialOptical glass, die-cast aluminum
Minimum Focusing Distance (m)12
Overall Height (mm)85
PrismPorro Prism (Bak4)
Pupil Diameter (mm)4.7
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Never look at the sun as it may cause blindness.
Feature
- These are large-diameter 15x binoculars that use a large-diameter 70mm lens with excellent light-gathering power as the objective lens.
- It can also be used for commercial purposes such as astronomical observation, wildlife observation in dimly lit environments in the morning and evening, and security.
- Bak4 glass material is used for the prism.
- Coupled with full multi-layer coating on all lens surfaces, high transmittance and color reproducibility are achieved.
- The long eye relief design allows you to see every corner of your field of vision even when wearing glasses.
- Completely waterproof design, so you can rest assured even if you use it outdoors in sudden rain or near water.
- The rubber exterior provides a comfortable feeling when placed on the eye.
- Can be used comfortably even when wearing glasses.
Use
- When looking at objects that are far away.
- For monitoring people, animals, and other objects.
- For checking objects that are far away.

Ulasan Produk

Tidak ada ulasan