SANEI Shower Head Large (Kepala Pancuran Genggam)

Sebelum PPN:
Rp649.900
Spesifikasi
ColorBlack
Height (mm)290
MaterialABS Resin
Mounting Screw SizeG1/2
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If the hole in the shower board becomes clogged, please clean it with a toothbrush.
Feature
- A generous amount of hot water pours over a wide area from the large shower plate.
- You can experience the feeling of a solid shower.
- Compatible with most manufacturers as it comes with 3 adapters.
- Easy to install with no tools required.

Ulasan Produk

Tidak ada ulasan