ELECOM Laptop & Mouse Security Lock

Sebelum PPN:
Rp629.900
Spesifikasi
Applicable Security Slot Size (mm)3.0x7, 3.2x4.5, 2.5x6
Wire Length (mm)1700
Wire Thickness (mm)2.2
Wire Thickness x Length (mm)2.2x1700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Even if the slot size is compatible, the internal depth of the slot may not be compatible depending on the model.
Feature
- A multi-security wire lock that protects against theft by setting it in the security slot.
- Dial type padlock type wire lock.
Use
For preventing theft of notebook computers, LCD monitors, tablets, etc.

Ulasan Produk

Tidak ada ulasan