Brother Label Printer TD

Sebelum PPN:
Rp27.999.900
Spesifikasi
Applicable Tape Width (mm)115
ColorBlack
Content SetPower cord/AC adapter/USB cable
Depth (mm)255
Height (mm)155
InterfaceUSB/serial
Maximum Print Width (mm)108.4
Minimum Print Length (mm)6.4 (peel mode = 17, cutter = 20)
OthersOptional peeling unit [PA-LP-002] can be used
Paper Sensor (position)Transparent type (fixed), reflective type (movable)
Power Supply (V)AC100-240
Print Density (dpi)300
Printing MethodThermal method
Printing Speed (s)Max. 152
Width (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compatible with wired, wireless, and Bluetooth.
- Flagship model with auto cutter LCD.
Use
- For the manufacturing and logistics industry (inventory tags, shipping tags, sorting labels, etc.).
- For the retail industry (products, price tags, food display labels, etc.).
- For the medical industry (specimen, medical records, medicine notebook labels, etc.).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait