Pentel Knocle Flexible Pen Tip White Board Marker (Pulpen)

Sebelum PPN:
Rp45.900 - Rp46.900
Spesifikasi
Length (mm)125
MaterialCap, front shaft, valve seat = Recycled polypropylene (PP); Shaft = Polypropylene (PP); Nib = Nylon fiber; Knock = Recycled polyacetal (POM)
Thickness (mm)21
TypeFit core/bold

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a new kind of whiteboard marker that is stable and easy to write because the pen tip is flexible and fits firmly on the board.
- High visibility thanks to flexible handwriting and color ink.
- Push refresh type method that returns the density by knocking on the rear end.
- Use recycled materials to reduce CO2 emissions.

Ulasan Produk

Tidak ada ulasan