SYK Karasu Guard -Repellent Against Crow

Sebelum PPN:
Rp549.900
Spesifikasi
Capacity (ml)420
ColorColorless and transparent
Depth (mm)67
Height (mm)217
Main Ingredient MaterialPungent ingredient
TypeRepellent
Width (mm)67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It protects garbage bags from crows by enveloping them in a coating containing pungent ingredients that crows dislike.
- Protects packaging materials with a colorless, transparent, hard, highly elastic, and glossy coating.
- It dries quickly, and the resulting paint film is resistant to water and will not wash off due to wind or rain.
- Depending on application conditions, the effect lasts approximately 24 hours.
Use
To prevent damage caused by crows vandalizing garbage before collection.

Ulasan Produk

Tidak ada ulasan