Daido Hant Japanese Paper Wire (Kawat Kertas Jepang)

Sebelum PPN:
Rp139.900
Spesifikasi
Count (#)28
Length (m)10
MaterialSurface = Japanese paper; Core material = Steel/galvanized
Wire Core (mm)0.34
Wire Diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The tip is sharp, so be careful not to injure yourself.
Feature
- Wire for wire work that is tightly wrapped with the texture of Japanese paper.
- Colorful Japanese paper covers approximately 0.3mm of iron wire. -Available in 22 Japanese colors, easy to bend and can be cut with scissors.

Ulasan Produk

Tidak ada ulasan