KGY Japan Post Type Post

Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorShiny Gray
Content SetName plate
Depth (mm)175
Height (mm)235
Inlet Dimension Width (mm)318
Inlet Height (mm)40
MaterialBody = Stainless steel (SUS304) Front door window/plate = Resin
Width (mm)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A standard type of post with a traditional, well-thought-out design.
- A wide variety of installation options are available, including walls, fences, and poles.
- Comes with a name plate.
- A padlock can be attached.
- (Sold separately) Comes with a window so you can see if there is mail.
Use
- For people who want a simple post.
- For home and office use.

Ulasan Produk

Tidak ada ulasan