Simon Jacks with Hollow Piston

Sebelum PPN:
Rp67.999.900 - Rp85.999.900
Spesifikasi
Body Size (mm)265
Content SetHandle
Handle Length (mm)262
Head Diameter (mm)40
Lifting Force (kN)100
MaterialBody = Steel, aluminum; Piston = High alloy steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With a hollow piston, it is possible to pull out bolts and parts, and to pull cable ropes.
- Exerts its ability at any angle, including vertically, horizontally, and diagonally.
- The handle can be operated from any angle of 360 degrees.
- The product is sealed and can be used underwater.
- A very compact jack that can be carried and worked in narrow spaces.

Ulasan Produk

Tidak ada ulasan