SMC Ionizer Dual AC Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp22.999.900 - Rp26.999.900
Spesifikasi
Electricity Consumption (mA)700 or less
MaterialIonizer Cover = ABS;Electrode Cartridge = PBT;Electrode Needle = Tungsten, Single Crystal Silicon
Power (V)DC24±10%
Static Elimination MethodCorona Discharge Type
Working Air Pressure (MPa)0.5 or less
Working Ambient Humidity (%RH)35 to 80
Working Environment Temperature (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Ion balance is the value when air purge is present with distance of the charging material and ionizer is 300mm.
Feature
- The potential width has been reduced with a dual AC system.(25V or less(when mounting height is 300mm))
- An automatic balance sensor reduced the steps for adjustment and maintenance.
- Remote controlled setting is possible.(sold separately)
- Cross wiring reduces the step of work for the power supply and wiring.
- Low maintenance electrode needle cartridge is adopted. (High-speed or energy-saving static elimination cartridge)
Use
Static removal of devices sensitive to static electricity such as electric/electrical component, semiconductor.

Ulasan Produk

Tidak ada ulasan