Sanwa Insulation Tester (Pengukur Isolasi)

Sebelum PPN:
Rp5.099.900 - Rp5.199.900
Spesifikasi
AC Voltage (V)600
DC Voltage (V)60
Depth (mm)43
Width (mm)99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use if the main body, measurement probe, alligator clip or ground lead is damaged.
- Do not use in locations where corrosive or explosive gases are present.
- Do not hold the tip of the measurement probe or alligator clip beyond the barrier during measurement.
- Connect the ground side (alligator clip) first, then connect the live side (measurement probe). When disconnecting, first separate from the live side.
- Do not switch to other functions during measurement.
Feature
- A small single-range analog insulation resistance meter.
- It is also possible to measure AC voltage: 600V/DC voltage: 60V.
- Equipped with an inner battery check function that can measure the built-in battery capacity
- Equipped with a discharge function that discharges the charged voltage after measurement.
- Compliant with the international safety standard CAT.[3]600V
- AC voltage measurement function that allows you to determine live wire conditions
- Comes with a neck strap that allows you to use both hands when measuring
- Made in Japan
Use
- For electrical work. - For building maintenance. - For checking car batteries. - For checking insulation of inverter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait