NICHIFU Insulated Terminal

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp369.900 - Rp589.900
Spesifikasi
CompliantRoHS10
JIS standard productx
MaterialTerminal = Brass (electro-tin plating); Sleeve = Oxygen-free copper tube (electro-tin plating); Insulator = Nylon
Operating Temperature Range (°C)-40 to 105
Rated Voltage (V)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For copper wire only.
- Please use within the wire conjugation range.
- Please use the applicable crimping tool specified by our company.
Feature
- Insulation coating is preset on the terminal tube.
- There is a copper pipe between the terminal and the insulator, and the length of the copper pipe is the same as the length of the terminal tube.
- Since the mating part is insulated by an insulator, there is no need for post-processing.
- The contact part is insulated.
Use
For connecting stranded mild steel wires.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait