Vessel Go Thru Screwdriver Impact & Out Ball-Grip (Obeng Tembus)

Sebelum PPN:
Rp309.900
Spesifikasi
Blade Tip[[+]]2
Content SetBall grip penetration…1, Hascell bit (+) 2x100…1
MaterialBody = CA+TPE Bit = Bit material
Total Length (mm)105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Replaceable penetrating ball grip that can be used by hitting
- Carefully tap the ball to make the cutting edge dig in, then slowly apply force by hand to loosen the screw
- Comes with a bolster that allows you to apply force to large or hard screws (width across flats: 10 mm)
- Comes with one screw removal bit (+) 2 x 100 mm.
Use
For removing screws that are easily deformed or rusted screws

Ulasan Produk

Tidak ada ulasan